Zoro Homepage

1033 140 x 0, 9 mm. Internal Circlip Pliers 45 Degree

  • Mfr # GI458920

  • Zoro # G516209956


product price: $53.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI458920
Zoro #
G516209956
UPC #
747216400384
Country of Origin
China

Description

Features -Bent pattern. -45° PVC-coated handles. -Article - 1033. -L Size - 140 x 0 9 mm. -L1 Size - 19 mm. -S Size - 9 0 mm. -A Size - 20 mm. -ø Size - 8÷12 mm. -ø1 Size - 0 9 mm. -Material type - L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.