Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1082 160-Diagonal Cutting Nippers

  • Mfr # GI451992

  • Zoro # G315760467


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI451992
Zoro #
G315760467
UPC #
747216400544
Country of Origin
China

Description

Features -Type - 1082 Diagonal cutting nippers. -Slip-proof double layer PVC coated handles. -Material Type - L. -L Size - 160 mm. -L1 Size - 22 mm. -A Size - 25 mm. -S Size - 12mm. -Size - 1 6 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.