Zoro Homepage

12 in. UV Stabilized Cable Ties, 120 lbs Tensile Strength - UV Black

  • Mfr # GI432696

  • Zoro # G115761886


product price: $33.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI432696
Zoro #
G115761886
UPC #
747216316722
Country of Origin
China

Description

Features -UV Stabilized Cable Ties 120 lb Tensile Strength 12in UV Black 100/Bag -General purpose use -Nylon 6/6 features light weight high strength and a wide temperature range -Contains increased resistance to UV light does not totally eliminate the destructive effects of the light Specifications - Color: UV Black - Material: Nylon 6/6 - Tensile Strength: 120 lbs - Thickness: 0.069 in. - Size: 12in x 0.29in - Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.