Zoro Homepage

142 11 - Reversible Ratcheting Combination Wrenches

  • Mfr # GI445776

  • Zoro # G215824337


product price: $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI445776
Zoro #
G215824337
UPC #
747216397660
Country of Origin
China

Description

Features -142 11-Reversible Ratcheting Combination Wrenches -Material Type - L -Dimension - 11 x 11 mm. -L Size - 168 mm. -A Size - 24.5 mm. -Ø Size - 23.1 mm. -S1 Size - 6.1 mm. -S2 Size - 8.2 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.