Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

142 15 - Reversible Ratcheting Combination Wrenches

  • Mfr # GI457694

  • Zoro # G615824357


product price: $50.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI457694
Zoro #
G615824357
UPC #
747216397707
Country of Origin
China

Description

Features -142 15-Reversible Ratcheting Combination Wrenches -Material Type - L -Dimension - 15 x 15 mm. -L Size - 200 mm. -A Size - 33.4 mm. -Ø Size - 29.7 mm. -S1 Size - 7.7 mm. -S2 Size - 9.4 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.