Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 x 600 ft. Buffalo Twisted Polypro Rope in Yellow and Black

  • Mfr # GI585965

  • Zoro # G703720929


product price: $59.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI585965
Zoro #
G703720929
UPC #
723902380734
Country of Origin
China

Description

3 Strand twisted polypro is an economical rope works well for many jobs. There are two yellow strand and 1 black strand. It floats, does not stretch and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.
  • Color: Yellow and Black.
  • High visibility.
  • Floats in water.
  • Rot and Mildew resistant.
  • 2 Yellow strands and 1 Black strand.
  • Size: 1/4" x 600'.
  • Dimensions: 10"L x 10"H x 6"W.
  • Working Load 212 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.