2892 29 oz. Green Choice Professional Acoustical Sound Sealant

  • Mfr # GI834628

  • Zoro # G104107152


product price: $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI834628
Zoro #
G104107152
UPC #
753153425243
Country of Origin
China

Description

Features
  • Green Choice Professional Acoustical Sound Sealant.
  • Environmentally Safe.
  • VOC Compliant.
  • GS-36 Classified For No Harmful Toxins Above 0.1%.
  • Eliminates Sound Transmission & Seals Air Gaps.
  • Improves STC Values & Upgrades Sound Quality.
  • Repairs Cracks & Eliminates Rattles In Drywall & Plaster.
  • Mold & Mildew Resistant.
  • Easily Tools With One Pass.
  • Cleans Easily With Water In Wet State.
  • Post Consumer Recycled Cartridge & Carton.
  • Capacity - 29 oz.
  • Dimension - 2.56 x 2.56 x 16.5 in.
  • Item Weight - 3.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.