Zoro Homepage

36 in. Bolt Cutter Center Cut

  • Mfr # GI450795

  • Zoro # G215758199


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI450795
Zoro #
G215758199
UPC #
747216316678
Country of Origin
China

Description

Features -Bolt Cutters 36 in 7/16 in Cutting Cap -Slip resistant handles -Internal cam mechanism provides greater torque -Hardened steel jaw and blades for a clean cut Specifications - Handle Material: Steel/Rubber - Jaw Material: Forged Alloy Steel - Overall Length: 36 in. - Cutting Cap: 7/16 in - Cut Type: Center Cut - Weight: 13.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.