Zoro Homepage

4 Poly Variegated 2 Pound Cone with 9600 ft. in Red and White

  • Mfr # GI594593

  • Zoro # G403721127


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI594593
Zoro #
G403721127
UPC #
723902380253
Country of Origin
China

Description

Our variegated cotton twine or bakery twine is made from a blend of cotton and polyester fibers. The variegated twine has one red strand and 3 white strands. This twine is used as a bakery twine and can be used for many craft projects. This is the same twine the sells for 10x as much per foot. This item is Made in the USA.
  • Color: Red and White.
  • Bakery Twine.
  • Cotton/Polyester twine.
  • Great for crafts and bundling.
  • Made in the USA.
  • Size: 9600'.
  • Dimensions: 5.5"L x 5.5"H x 7"W.
  • Break Strength 8 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.