Zoro Homepage

4.1 in. Cable Tie, 18 lbs Tensile Strength - Natural

  • Mfr # GI432722

  • Zoro # G815761889


product price: $13.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI432722
Zoro #
G815761889
UPC #
747216317514
Country of Origin
China

Description

Features -General Purpose Cable Ties 4.1in 18 lb Tensile Strength Natural -General purpose use -Nylon 6/6 features lightweight high strength and a wide temperature range -Even at higher than recommended temperatures or exposure to flame nylon does not give off toxic or irritating by-products Specifications - Color: Natural - Material: Nylon 6/6 - Bundle Diameter: 0.75in - Tensile Strength: 18 lbs - Thickness: 18 lbs - Size: 4.1in x 0.09in - Weight: 0.068 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.