Zoro Homepage

42-AS - 0.38 mm. Combination Wrenches

  • Mfr # GI444420

  • Zoro # G515759766


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI444420
Zoro #
G515759766
UPC #
747216397837
Country of Origin
China

Description

Features -Type - 42AS Combination wrenches. -Open and offset ring ends. -Material Type - L. -L Size - 137 mm. -A Size - 22 8 mm. -ø Size - 15 1 mm. -S1 Size - 4 5 mm. -S2 Size - 7 1 mm. -Dimension - 0.38 x 0.38 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.