Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42-INOX - 17 mm. Combination Wrenches

  • Mfr # GI445788

  • Zoro # G815760264


product price: $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI445788
Zoro #
G815760264
UPC #
747216398063
Country of Origin
China

Description

Features -Type - 42INOX Combination wrenches. -Open and offset ring ends. -Made of stainless steel. -Compact heads. -High resistance to corrosion. -Outstanding mechanical characteristics. -Material Type - I. -L Size - 212 mm. -A Size - 36 6 mm. -ø Size - 25 2 mm. -S1 Size - 6 7 mm. -S2 Size - 6 mm. -Dimension - 17 x 17 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.