Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49914 Dual Auger Wood Bit .87 In.

  • Mfr # GI437520

  • Zoro # G215774427


product price: $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI437520
Zoro #
G215774427
UPC #
747216209635
Country of Origin
China

Description

Full length heat treated bit with wide lands keep the bit straight as it bores through the hole. The flutes are ground behind the lands to funnel chips to the inside of the bit and away from the outside diameter. Single spur cutting edge scribes the circumference of the hole; coarse screw point provides fast boring in hard and soft woods. All bits have a 4.5 in. twist length and a 7.5 in. overall length. Features -Steel-Power Auger -Solid Center -Reduced Shank -0.21 in. Reduced Shank -Size - .87 in. -Item Weight - .02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.