Zoro Homepage

5.7 in. Cable Ties, 30 lbs Tensile Strength - Natural

  • Mfr # GI780776

  • Zoro # G115761916


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI780776
Zoro #
G115761916
UPC #
753153218210
Country of Origin
China

Description

Features -General Purpose Cable Ties 30 lb Tensile Strength 5.7in Natural 100/Bag -General purpose use -Nylon 6/6 features lightweight high strength and a wide temperature range Specifications - Color: Natural - Material: Nylon 6/6 - Thickness: 0.05in - Size: 5.7in x 0.14in - Diameter: 1.25in - Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.