Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

720 Impact Sockets Standard Series, 27 mm.

  • Mfr # GI671849

  • Zoro # G815758001


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI671849
Zoro #
G815758001
UPC #
747216398216
Country of Origin
China

Details

Item
Standard Impact Socket

Description

Features -720 Impact socket and accessories - 0.5 in. -Standard Series -Material Type - L -L Size - 45 mm. -A Size - 16 mm. -ø Size - 38.5 mm. -ø1 Size - 30 mm. -Size - 27 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.