Zoro Homepage

90 Double Deep Offset Ring Wrench - 14 x 15 mm.

  • Mfr # GI671973

  • Zoro # G015760507


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI671973
Zoro #
G015760507
UPC #
747216401084
Country of Origin
China

Description

Features -Double ended deep offset ring wrenches -Material Type - L -Type - 90 -Nut Size - 14 x 15 mm. -L Size - 230 mm. -ø Size - 22 2 mm. -ø1 Size - 23 6 mm. -H Size - 25 0 mm. -S Size - 9 0 mm. -S1 Size - 9 5 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.