Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

900FTX E4 Hand Sockets for Torx Head Screws

  • Mfr # GI445817

  • Zoro # G915879040


product price: $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI445817
Zoro #
G915879040
UPC #
747216398940
Country of Origin
China

Details

Item
Socket

Description

Features -900FTX - Hand Sockets for Torx Head Screws -Material Type - L -0.25 in. square drive socket and accessories -Size - E4 -L Size - 22 mm. -ø Size - 5.4 mm. -ø1 Size - 11.2 mm. -A Size - 4.5 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.