Zoro Homepage

920 TX45L - Socket Drivers For Torx Head Screws

  • Mfr # GI438550

  • Zoro # G116341193


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI438550
Zoro #
G116341193
UPC #
747216399473
Country of Origin
China

Description

Features -920TX - Socket Drivers For Torx Head Screws -0.5 in. Square drive socket and accessories -Head Screws Size - T45L mm. -L Size - 120 mm. -L1 Size - 82 mm. -ø Size - 22.5 mm. -Material Type - L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.