Zoro Homepage

920A25 - Hexagon Hand Sockets

  • Mfr # GI445837

  • Zoro # G215757994


product price: $26.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI445837
Zoro #
G215757994
UPC #
747216399350
Country of Origin
China

Details

Item
Socket

Description

Features -Type - 920A Hexagon Hand Sockets -Material Type - L -Size - 25 mm. -ø Size - 33.2 mm. -L Size - 44 mm. -A Size - 16 mm. -ø1 Size - 27 mm. -0.5 in. square drive socket and accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.