Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

932 7 x 7 mm. Double Ended Offset Socket Wrench

  • Mfr # GI444515

  • Zoro # G115799698


product price: $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI444515
Zoro #
G115799698
UPC #
747216399626
Country of Origin
China

Details

Item
Socket

Description

Features -932 Double ended offset socket wrench. -Material Type - L. -ø Size - 12.5 mm. -L Size - 116 mm. -ø1 Size - 6.0 mm. -A Size - 9.0 mm. -A1 Size - 18.0 mm. -L1 Size - 15.0 mm. -Size - 7 x 7 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.