Zoro Homepage

Adjustable Wrench, 8 in. Long, 1.13 in. Opening, Satin Chrome

  • Mfr # GI447676

  • Zoro # G015761658


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI447676
Zoro #
G015761658
UPC #
747216308383
Country of Origin
China

Description

Features -Precision machined jaws and knurled adjusting worm. -Hardened and tempered. -Finish - Chrome Plated. -Global Product Type - Adjustable Wrenches. -Handle Type - I-Beam. -Material - Drop-Forged Alloy Steel. -Opening Size - 1 1/8 in. [Max]. -Overall Length - 8 in. -Item Weight - 0.61 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.