Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BMB3 Brass Mini-Brush - pack of 12

  • Mfr # GI3276

  • Zoro # G804002344


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI3276
Zoro #
G804002344
UPC #
657248022365
Country of Origin
China

Description

Features
  • Brass Mini-Brush
Specifications
  • Dimension: 3.25" H x 7.25" W x 9.5" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.