
Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength
Mfr # GI3681414
Zoro # G911927929
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
General Purpose, UV Stabilized
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GI3681414
Zoro #
G911927929
UPC #
752561882327
Country of Origin
China
Dimensions
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
General Purpose, UV Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.