
Cable Tie, 24-1/2 in L, 7.20 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength
Mfr # GI3119294
Zoro # G211920620
product price: $39.99
/eaKey Features
Cable Tie Style
General Purpose
Nominal Length
24-1/2 in
Width
0.335 in
Nominal Max. Bundle Dia.
7.20 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GI3119294
Zoro #
G211920620
UPC #
759332905049
Country of Origin
China
Dimensions
Nominal Length
24-1/2 in
Width
0.335 in
Nominal Max. Bundle Dia.
7.20 in
Details
Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.