Zoro Homepage

Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength

  • Mfr # GI3109877

  • Zoro # G811920518


product price: $13.45
/ea

Key Features

Cable Tie Style
General Purpose
Nominal Length
8-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI3109877
Zoro #
G811920518
UPC #
759332896088
Country of Origin
China

Dimensions

Nominal Length
8-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.