0.50 in PVC SLIP VENT CAP mushroom style, allows venting, keeps out debris, airborne seeds, rain
- Mfr # VC-S-0.50 in
- Zoro # G423548629
product price:Â
$
10.89
/ea
Key Features
Outlet Diameter
0.840 in
Color
White
Material
PVC
Inlet Diameter
0.622 in
Application
Ventilation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC-S-0.50 in
- Zoro #
- G423548629
- UPC #
- -
- Country of Origin
- United States
- Item
- Vent Cap
- Color
- White
- Material
- PVC
- Application
- Ventilation
Dimensions
- Outlet Diameter
- 0.840 in
- Inlet Diameter
- 0.622 in
Description
Gizmo Engineering Slip Vent Caps offer a robust, all-plastic solution for protecting tanks, enclosures, and piping systems while maintaining critical airflow. Designed with a distinctive inmushroom in profile, these caps serve as a reliable barrier against environmental contaminants like rain, debris, airborne seeds, and small creatures. Their slip-fitting connection allows for a secure, non-threaded installation onto standard pipe sizes, making them a preferred choice for rapid deployment in industrial and commercial settings. Gizmo Slip Vent Caps are commonly used on chemical storage tanks, potable-water reservoirs, vent stacks, eXhaust pipes, and ventilated machine cabinets where reliable passive breather protection is required. The all-plastic construction is corrosion-proof and suitable for contact with potable water, meeting FDA and EPA-aligned standards for screened venting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.