2 in PVC FEMALE VENT CAP mushroom style, allows venting, keeps out debris, airborne seeds, rain
- Mfr # VC-F-2
- Zoro # G823330831
product price:Â
$
28.55
/ea
Key Features
Outlet Diameter
2.375 in
Application
Ventilation
Inlet Diameter
2.067 in
Material
PVC
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC-F-2
- Zoro #
- G823330831
- UPC #
- -
- Country of Origin
- United States
- Application
- Ventilation
- Material
- PVC
- Color
- White
- Item
- Vent Cap
Dimensions
- Outlet Diameter
- 2.375 in
- Inlet Diameter
- 2.067 in
Description
Gizmo Engineering Female Vent Cap is a high-performance, mushroom-style protective solution designed for the safe and efficient ventilation of tanks, enclosures, and various industrial systems. Engineered to provide rugged protection without sacrificing airflow. These all-plastic caps are an essential component for any system requiring reliable atmospheric pressure equalization. Crafted entirely from corrosion-proof materials, the vent cap features a durable Schedule 40 PVC body and cap. This "all-plastic" construction ensures that the unit will never rust or degrade when exposed to harsh chemicals, saltwater, or constant outdoor weather, making it a "fit and forget" solution for long-term installations. Its distinct mushroom shape is specifically designed to deflect driving rain while still allowing gases to escape or air to enter freely.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.