Shop GIZMO ENGINEERING
See all product information
Create Account
8 in PVC MALE VENT CAP mushroom style, allows venting, keeps out debris, airborne seeds, rain
- Mfr # VC-M-8
- Zoro # G923548631
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
Application
Ventilation
Color
White
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC-M-8
- Zoro #
- G923548631
- UPC #
- -
- Country of Origin
- United States
- Application
- Ventilation
- Item
- Vent Cap
- Color
- White
- Material
- PVC
Description
Gizmo Engineering Male Vent Caps are premium, all-plastic mushroom-style vent caps engineered by Gizmo Engineering for reliable tank and enclosure ventilation. These vent caps feature a durable PVC schedule 40 housing paired with a protective polypropylene screen mesh, creating a fully plastic design rated for maXimum temperatures of 150 degF (65 degC). The 17X17 and 24X24 mesh screens meet FDA and EPA regulations for potable water storage, ensuring that drinking water supplies remain protected from small creatures and debris. Open area remains at 40%, supporting pressure equalization without eXcessive restriction. The male NPT threads allow secure, direct installation into standard pipe fittings, making them ideal for roof vent stacks, air intakes, machine cabinets, eXhaust pipes, and water storage tanks. Simple installation, thread directly into female NPT pipes using standard tools; no adhesives needed. Gizmo vent caps are widely used in commercial and industrial settings due to their strict adherence to safety standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.