Shop GIZMO ENGINEERING
See all product information
Create Account
IBC High Level Alarm 3/4 in Black Polypropylene pipe, Lithium battery, No feed pipe, Alarms
- Mfr # IHK-PF
- Zoro # G023548722
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IHK-PF
- Zoro #
- G023548722
- UPC #
- -
- Country of Origin
- United States
- Item
- IBC
- Color
- Black
- Material
- Polypropylene
- Includes
- Battery
Description
Gizmo Engineering IHK-PF is a specialized industrial liquid-level monitoring device designed to prevent overfilling in Intermediate Bulk Containers (IBCs) storage systems. Engineered for reliability and safety, this unit is particularly suited for chemical handling, manufacturing, and fluid management environments where spills or overflows can pose operational and environmental risks. At its core, the IHK-PF functions as a high-level alarm that activates when liquid reaches a preset threshold. It uses a float-switch mechanism to detect rising fluid levels and immediately triggers both audible and visual alerts. The device is equipped with a loud, warbling buzzer and a bright flashing LED, ensuring that warnings are noticeable even in noisy industrial settings. This dual-alert system helps operators respond quickly and avoid costly overfill incidents. One of the key advantages of the IHK-PF is its battery-powered design. Utilizing a long-lasting lithium battery, the unit requires no eXternal wiring, making installation simple and highly fleXible. Users can easily mount or transfer the alarm between containers using its adjustable mounting collar, reducing downtime and improving operational efficiency. Durability is another defining feature. Constructed from materials such as polypropylene, PVC, and stainless steel, the IHK-PF is built to withstand harsh industrial environments, including eXposure to moisture, corrosion, and physical impact. However, it is not recommended for use with certain aggressive chemicals, such as highly concentrated sulfuric acid or ketones. Additionally, the device offers configurable alarm behaviors, including snooze and reset modes, allowing users to tailor its operation to specific workflows. With a typical working depth of around 10 inches which is adjustable to shorter depths as well. There are minimal maintenance requirements. The IHK-PF provides a dependable, cost-effective solution for liquid level monitoring and spill prevention in demanding applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.