Zoro Homepage

Hydraulic Hose - 0.5 x 12 in.; 2 Wire - 3500 PSI

  • Mfr # GI410773

  • Zoro # G303920330


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI410773
Zoro #
G303920330
UPC #
747216091438
Country of Origin
China

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.

Features
  • 1/4" pipe thread
  • 40°F-212°F range
  • Black oil-resistant synthetic rubber construction
Specifications
  • Hose Fitting Size (in. NPT): 42401
  • Hose Length (in. ): 12
  • Working Pressure (PSI): 3500
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.