Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number 18 Polished Beef Cotton Twine with 690 ft. Ball

  • Mfr # GI575625

  • Zoro # G115763637


product price: $33.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI575625
Zoro #
G115763637
UPC #
723902380390
Country of Origin
China

Description

This is a true polished cotton beef twine made for tying meats.It is made from our cotton/polyester twine coated with a wax emulsion with acrylic thermosetting polymer.The result is a smooth tying twine that does not flare or unravel when cut.This product is and approved for use with food.-Meat tying twine.-Smooth finish.-Approved for use with food.-.-Size: 690'.-Dimensions: 4 L x 4 H x 3 W.-Break Strength 29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.