Zoro Homepage

Number 3.5 .109 in. x 250 ft. Solid Braid Nylon Rope Spool

  • Mfr # GI962373

  • Zoro # G415762170


product price: $34.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI962373
Zoro #
G415762170
UPC #
746591468040
Country of Origin
China

Description

Solid Braid nylon a is great all purpose rope.Nylon is a rot and mildew resistant strong durable and UV resistant.Solid braid nylon will not unravel when cut compared to twisted rope.There are limited used for solid braid nylon such as flagpoles clotheslines starter cords crafts tie downs etc.-Rot and Mildew resistant.-Strong and Durable.-A great all around rope.-.-Size: 7/64 x 250'.-Dimensions: 6 L x 6 H x 4 W.-Working Load 55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.