Number 60 Polished Beef Cotton Twine with 270 ft. Ball

  • Mfr # GI575627

  • Zoro # G303720893


product price:  $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI575627
Zoro #
G303720893
UPC #
723902380444
Country of Origin
China

Description

This is a true polished cotton beef twine made for tying meats. It is made from our cotton/polyester twine coated with a wax emulsion with acrylic thermosetting polymer. The result is a smooth tying twine that does not flare or unravel when cut. This product is Made in the USA and approved for use with food.
  • Meat tying twine.
  • Smooth finish.
  • Approved for use with food.
  • Made in the USA.
  • Size: 270'.
  • Dimensions: 4"L x 4"H x 3"W.
  • Break Strength 72 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.