Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number 8 Cotton Wrapping Twine with 1150 ft. Ball

  • Mfr # GI575621

  • Zoro # G803721031


product price: $21.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI575621
Zoro #
G803721031
UPC #
723902380291
Country of Origin
China

Description

Our cotton wrapping twine is made from a blend of cotton and polyester fibers. This is a great twine for bundling just about anything. The twine gets increasingly stronger the more plies in the twine and it knots easily. This item is Made in the USA.
  • Knots easily.
  • Cotton/Polyester twine.
  • Great for crafts and bundling.
  • Made in the USA.
  • Size: 1150'.
  • Dimensions: 4"L x 4"H x 3"W.
  • Break Strength 17 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.