Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off 75204 New Mosquito Coil Starter; 1.41 x 5.75 x 8.25 in.

  • Mfr # GI601998

  • Zoro # G204107724


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI601998
Zoro #
G204107724
UPC #
723902324790
Country of Origin
China

Description

Features
  • New Mosquito Coil Starter.
  • Packaged In A Metal Modern, Decor Tin To Protect From Weather.
  • Each Starter Comes With 3 Coils & Each Refill Comes With 6 Coils Count Refills Included.
  • Repels Mosquitoes, For Use On Patio & Decks, Country Fresh Scent.
  • Lasts Up To 4 Hours, Protects Up To 10 x 10 ft.
  • For Outdoor Use Only.
  • Dimension - 1.41 x 5.75 x 8.25 in.
  • Item Weight - 0.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.