Zoro Homepage

One Hole Strap, Conduit Use, Steel

  • Mfr # GI156191

  • Zoro # G804001736


product price: $34.39
/ea

Key Features

Material
Steel
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI156191
Zoro #
G804001736
UPC #
654204835663
Country of Origin
China

Details

Item
One Hole Strap
Material
Steel
For Use With
Conduit

Description

Features
  • Diameter: 3/4"
  • Color: Grey
  • Conduit Compatibility: RMC
  • Application: Providing support for Rigid or IMC Conduit
  • Material: Steel
  • Use for Indoor
  • Stamped steel, zinc plated
  • Snap-on type
  • Replaces Catalog ID: 40083374
Specifications
  • Dimension: 3.75" H x 5.25" W x 3.75" L
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.