Zoro Homepage

Solid Joint Long Nose Pliers, Drop Forged Steel, 8 in.

  • Mfr # GI934911

  • Zoro # G115762005


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI934911
Zoro #
G115762005
UPC #
739608599677
Country of Origin
China

Description

Features -Hardened and tempered. -Finish - Fully Polished. -Global Product Type - Needle Nose Pliers. -Handle Type - Matte Finish Cushion Grips. -Jaw Shape - Long Nose. -Material - Drop Forged Steel. -Mechanism - Spring. -Overall Length - 8 in. -Item Weight - 0.47 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.