Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bore Brush Set; 6 Piece

  • Mfr # GI373500

  • Zoro # G604149331


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI373500
Zoro #
G604149331
UPC #
661541866625
Country of Origin
China

Description

Features
  • This durable abrasive bore brush set features the most common sizes for cleaning tubes, ports, bearings and other general wire brush applications
  • Twisted wire increases cleaning action
  • Each brush is fitted with a hex shaft for use with a standard driver
  • Do not exceed 600 RPM
  • Use on ports, tubes, bearings and other common wire brush applications
  • These brushes are meant for push, pull and clockwise use only
  • Do Not Turn Counterclockwise
  • 6 Piece
Specifications
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products