Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WB619 2.5 x 7 in. Wood Block Wire Brush

  • Mfr # GI707894

  • Zoro # G304002295


product price: $23.89
/ea

Key Features

Brush Type
Wire Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI707894
Zoro #
G304002295
UPC #
657248325930
Country of Origin
China

Details

Brush Type
Wire Brush

Description

Features
  • Block Carbon Steel Wire Brush With Wood Handle, 6 x 19 Rows
Specifications
  • Diemension: 7" H x 2.2" W x 1.8" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.