Zoro Homepage

GKS Perfekt Forklifter Forklift Jack 22,000 Lb. Capacity

  • Mfr # 1-12378

  • Zoro # G108804996


product price: $5,318.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-12378
Zoro #
G108804996
UPC #
-
Country of Origin
Germany

Description

Gks perfekt inforklifterin forklift jack specifically developed for forklift maintenance and repair. this jack features a robust design that allows forklift trucks, industrial vehicles and textile machinery to be lifted for service. Jack features a stable base plate with integral feet for maximum stability. The 4.7inl toe is equipped with gearing in its forward section to counteract any slipping of the load. Low-profile toe features three height adjustments for applications with higher ground clearance, and the top saddle offers a large surface area for greater lifting flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180 to allow operation in tight corners. Forklift jack meets ansi/asme standards and include wheels for easy portability. Inspection certificate included with each jack. 3 year limited warranty on cast iron toe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.