Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Dolly, 19,800 lb., Steel

  • Mfr # 3-11071

  • Zoro # G9867742


product price: $2,173.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Length
75 3/4 in
Load Capacity
19,800 lb
Overall Width
32 3/8 in
Roller Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-11071
Zoro #
G9867742
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 3/4 in
Overall Width
32 3/8 in
Roller Dia.
3 1/8 in
Overall Height
4 3/8 in
Top Plate Width
6 3/4 in
Deck Height
4 3/8 in
Roller Width
3 1/8 in
Overall LxWxH
33 1/8 in x 32 3/8 in x 4 3/8 in
Deck Width
32 3/8 in
Top Plate LxW
6 3/4 in x 6 3/4 in
Top Plate Length
6 3/4 in
Roller Axle Diameter
1 in
Tow Eye Inside Dia.
3 7/8 in
Handle Length
42 1/2 in
Top Plate Thickness
5/16 in
Wheel Width
3 5/16 in
Wheel Dia.
3 5/16 in

Details

Item
Front Steerman Machine Roller
Color
Red
Load Capacity
19,800 lb
Number of Rollers
12
Roller Material
Polyamide Blend
Frame Material
Steel
Features
Durable, Simplified Design
Weight
135 lb
For Movement Type
Turn/Swivel
Roller Tread Material
Polyamide
Frame Finish
Powder Coated
Number of Decks
1
Caster/Roller Configuration
(16) Rollers
Roller Bearing Type
Ball Bearing
Top Plate Type
Swivel
For Surface Type
Any Surface
Includes
Pulling Handle with Tow Eye
Non-Marking Casters/Wheels
Yes
Non-Marking Rollers
Yes
Support Type
Front
Top Plate Surface
Rubber Padded
Assembled
Partially Assembled
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
Caster/Roller Mounting Location
Standard

Description

Front Steerman Machine Roller, Load Capacity 19,800 lb, Deck Width 32 3/8 in, Deck Height 4 3/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 75 3/4 in, Overall Width 32 3/8 in, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.