Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Dolly, 26,400 lb., Steel

  • Mfr # 3-10312

  • Zoro # G6474316


product price: $1,916.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
7 7/8 in
Roller Material
Polyamide Blend
Load Capacity
26,400 lb
Number of Rollers
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-10312
Zoro #
G6474316
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 7/8 in
Overall Height
4 3/8 in
Roller Dia.
3 1/8 in
Overall Width
56 1/4 in
Top Plate Length
5 7/8 in
Width Across Deck
39 15/16 in to 56 3/8 in
Deck Width
16 in
Overall LxWxH
7 7/8 in x 56 1/4 in x 4 3/8 in
Top Plate LxW
5 7/8 in x 16 in
Deck LxWxH
8 in x 16 in x 4 3/8 in
Top Plate Thickness
5/16 in
Deck Length
8 in
Top Plate Width
16 in
Deck Height
4 3/8 in
Roller Axle Diameter
1 in
Roller Width
3 1/8 in
Wheel Width
3 5/16 in
Wheel Dia.
3 5/16 in

Details

Item
Back Steerman Machine Roller
Color
Red
Roller Material
Polyamide Blend
Load Capacity
26,400 lb
Number of Rollers
16
Frame Material
Steel
Features
Durable, Simplified Design
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
For Surface Type
Any Surface
Includes
Connecting Bar
Roller Bearing Type
Ball Bearing
Number of Decks
2
Top Plate Type
Fixed
Non-Marking Casters/Wheels
Yes
Caster/Roller Configuration
(16) Rollers
Non-Marking Rollers
Yes
Weight
117 lb
Roller Tread Material
Polyamide
Caster/Roller Mounting Location
Standard
Support Type
Rear
Assembled
Partially Assembled
Top Plate Surface
Rubber Padded
Frame Finish
Powder Coated

Description

Back Steerman Machine Roller, Load Capacity 26,400 lb, Deck Length 8 in, Deck Width 16 in, Deck Height 4 3/8 in, For Surface Type Any Surface, Top Plate Length 5 7/8 in, Top Plate Width 16 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 39 15/16 in to 56 3/8 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 7 7/8 in, Overall Width 56 1/4 in, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.