Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Machine Dolly, 13,200 lb., Steel

  • Mfr # 5-10229

  • Zoro # G7048237


product price: $2,060.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Red
Roller Dia.
3 1/4 in
Frame Material
Steel
Roller Material
Polyamide Blend
Overall Width
47 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-10229
Zoro #
G7048237
UPC #
-
Country of Origin
Germany

Dimensions

Roller Dia.
3 1/4 in
Overall Width
47 1/4 in
Overall Height
4 1/4 in
Overall LxWxH
22 3/4 in x 47 1/4 in x 4 1/4 in
Top Plate Width
6 1/2 in
Width Across Deck
19 3/4 in to 45 1/4 in
Roller Width
3 in
Handle Length
37 3/4 in
Top Plate Length
6 1/2 in
Overall Length
60 1/2 in
Deck Height
4 1/4 in
Top Plate LxW
6 1/2 in x 6 1/2 in
Tow Eye Inside Dia.
3 7/8 in
Top Plate Thickness
5/16 in
Roller Axle Diameter
1 in
Wheel Width
3 5/16 in
Wheel Dia.
3 5/16 in

Details

Item
Front Steerman Machine Roller
Color
Red
Frame Material
Steel
Roller Material
Polyamide Blend
Number of Rollers
16
Load Capacity
13,200 lb
Features
Swivel Plates To Facilitate Steering, Pulling Handle With Tow Eye, 5-Year Warranty
Roller Tread Material
Polyamide
Support Type
Tandem Front
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
Top Plate Type
Swivel
Includes
Pulling Handle with Tow Eye
Roller Bearing Type
Ball Bearing
For Surface Type
Any Surface
For Movement Type
Straight/Rigid
Top Plate Surface
Rubber Padded
Non-Marking Rollers
Yes
Frame Finish
Powder Coated
Weight
90 lb
Caster/Roller Mounting Location
Standard
Caster/Roller Configuration
(8) Rollers
Assembled
No
Non-Marking Casters/Wheels
Yes
Number of Decks
2

Description

When you need to move your machine, the GKS-PERFEKT 5-10229 Tandem Machine Dolly is an essential tool. It has a wide range of features that will make moving your equipment much easier. The tandem machine dolly can support up to 200 lb., making it useful for a variety of machines. This steel front steerman machine roller has an overall width of 47 1/4 in., length of 60 1/2 in., and height of 4 1/4 in.. The deck measures 19 3/4 in. to 45 1/4 in. across and has a top plate width of 6 1/2 in.. This red surface plate also has a top plate length of 6 1/2 in.. With its wide range of features, the GKS-PERFEKT 5-10229 Tandem Machine Dolly is the ideal product for any professional looking to move their equipment with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.