Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Machine Dolly, 88,000 lb., Steel

  • Mfr # 5-11148

  • Zoro # G9867751


product price: $12,369.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
88,000 lb
Overall Width
91 3/4 in
Roller Material
Polyamide Blend
Overall Length
46 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-11148
Zoro #
G9867751
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
91 3/4 in
Overall Length
46 1/4 in
Roller Dia.
5 1/2 in
Overall LxWxH
46 1/4 in x 91 3/4 in x 7 1/8 in
Roller Axle Diameter
1 11/32 in
Top Plate Thickness
5/16 in
Tow Eye Inside Dia.
3 7/8 in
Width Across Deck
49 5/8 in to 63 in
Top Plate Width
6 1/2 in
Deck Height
7 1/8 in
Overall Height
7 1/8 in
Roller Width
3 in
Top Plate Length
6 1/2 in
Top Plate LxW
6 1/2 in x 6 1/2 in
Wheel Width
3 5/16 in

Details

Item
Front Steerman Machine Roller
Color
Red
Load Capacity
88,000 lb
Roller Material
Polyamide Blend
Frame Material
Steel
Number of Rollers
16
Features
Swivel Plates To Facilitate Steering, Pulling Handle With Tow Eye, 5-Year Warranty
Frame Finish
Powder Coated
Non-Marking Rollers
Yes
Weight
640 lb
Top Plate Type
Swivel
Support Type
Tandem Front
Number of Decks
2
Roller Bearing Type
Ball Bearing
Caster/Roller Configuration
(16) Rollers
For Surface Type
Any Surface
Top Plate Surface
Rubber Padded
Assembled
No
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
For Movement Type
Straight/Rigid
Non-Marking Casters/Wheels
Yes
Includes
Pulling Handle with Tow Eye
Roller Tread Material
Polyamide
Caster/Roller Mounting Location
Standard

Description

Front Steerman Machine Roller, Load Capacity 88,000 lb, Deck Height 7 1/8 in, For Surface Type Any Surface, For Movement Type Straight/Rigid, Top Plate Length 6 1/2 in, Top Plate Width 6 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 49 5/8 in to 63 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 46 1/4 in, Overall Width 91 3/4 in, Overall Height 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.