Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U6 Unilifter Hydraulic Jack

  • Mfr # 1-13292

  • Zoro # G0634827


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Features
Lifting Height 4-1/2"
Type
Unilifter
Application
All-Purpose Vertical/Horizontal Use
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-13292
Zoro #
G0634827
UPC #
-
Country of Origin
Germany

Dimensions

Length
12"

Details

Lifting Capacity
6 Tons
Item
U6 Unilifter Hydraulic Jack
Features
Lifting Height 4-1/2"
Type
Unilifter
Application
All-Purpose Vertical/Horizontal Use

Description

U6 Unilifter Hydraulic Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.