Shop HUYETT
See all product information
Create Account
External Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # W-01
Zoro # G500398673
product price:Â
$
0.87
/ea
Sold in multiples of 40 for $34.80
Key Features
Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.038 in
Maximum Thickness
0.046 in
Standards
ABMA Std. 8.2:1999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-01
- Zoro #
- G500398673
- UPC #
- -
- Country of Origin
- Multiple
- Item
- External Tooth Lock Washer
- Material
- Carbon Steel
- Finish
- Plain
- Standards
- ABMA Std. 8.2:1999
- System of Measurement
- Inch
Description
Tooth Lock Washers-External W Series. Lockwasher 1.015 x .484/.499 x