Shop HUYETT
See all product information
Create Account
External Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # W-22
Zoro # G300398699
product price:Â
$
10.15
/ea
Sold in multiples of 3 for $30.45
Key Features
Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.118 in
Maximum Thickness
0.132 in
Standards
ABMA Std. 8.2:1999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-22
- Zoro #
- G300398699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 6.062 in
- Minimum Thickness
- 0.118 in
- Maximum Thickness
- 0.132 in
- Inside Diameter
- 4.395 in
Details
- Item
- External Tooth Lock Washer
- Material
- Carbon Steel
- Finish
- Plain
- Standards
- ABMA Std. 8.2:1999
- System of Measurement
- Inch
Description
Tooth Lock Washers-External W Series. Lockwasher 6.062 x 4.395/4.425
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.