Shop HUYETT
See all product information
Create Account
External Tooth Lock Washer, Steel, Plain Finish
Mfr # W-20
Zoro # G600398740
product price:Â
$
8.45
/ea
Sold in multiples of 4 for $33.80
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.088 in
Maximum Thickness
0.010 in
Standards
ABMA Std. 8.2:1999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-20
- Zoro #
- G600398740
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 5.5 in
- Minimum Thickness
- 0.088 in
- Maximum Thickness
- 0.010 in
- Inside Diameter
- 3.988 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Plain
- Standards
- ABMA Std. 8.2:1999
- System of Measurement
- Inch
Description
Tooth Lock Washers-External W Series. Lockwasher 5.500 x 3.988/4.018
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.