Shop HUYETT
See all product information
Create Account
Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # W-05
Zoro # G9114388
product price:Â
$
0.69
/ea
Sold in multiples of 50 for $34.50
Key Features
Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.046 in
Maximum Thickness
0.054 in
Standards
ABMA Std. 8.2:1999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-05
- Zoro #
- G9114388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1.718 in
- Minimum Thickness
- 0.046 in
- Maximum Thickness
- 0.054 in
- Inside Diameter
- 0.989 in
Details
- Item
- Tooth Lock Washer
- Material
- Carbon Steel
- Finish
- Plain
- Standards
- ABMA Std. 8.2:1999
- System of Measurement
- Inch
Description
Lockwasher,1.718x0.989/1.009,13 Tangs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.