Shop HUYETT
See all product information
Create Account
Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # W-11
Zoro # G9114528
product price:Â
$
2.59
/ea
Sold in multiples of 15 for $38.85
Key Features
Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.058 in
Maximum Thickness
0.068 in
Standards
ABMA Std. 8.2:1999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-11
- Zoro #
- G9114528
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 3.109 in
- Minimum Thickness
- 0.058 in
- Maximum Thickness
- 0.068 in
- Inside Diameter
- 2.182 in
Details
- Item
- Tooth Lock Washer
- Material
- Carbon Steel
- Finish
- Plain
- Standards
- ABMA Std. 8.2:1999
- System of Measurement
- Inch
Description
Lockwasher,3.109x2.182/2.207,17 Tangs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov